Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
Danger Grain Silo - RPVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108968P
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/safety/machine-signs/danger-grain-silo-rpvc-200-x-300mm/p/ZT1108968P
Add to quotation
View all Machine Signs
Description
Danger Grain silo - RPVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Grain Silo - RPVC (200 x 300mm)
Weight
0.07kg
Length
300mm
Installation
Screws/Double Sided Tape/Mastic
Depth
1mm
Material
RPVC
Type
Danger Grain Silo Sign
Colour
Yellow/White
Width
200mm
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome