Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
Danger Grit Blasting in Progress - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108837P
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/safety/machine-signs/danger-grit-blasting-in-progress-pvc-200-x-300mm/p/ZT1108837P
Add to quotation
View all Machine Signs
Description
Danger Grit blasting in progress - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Grit Blasting in Progress - PVC (200 x 300mm)
Installation
Self Adhesive
Type
Wall Signs
Width
200mm
Material
PVC
Weight
0.062kg
Length
300mm
Colour
Yellow/White
Depth
1mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome