Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
Danger Moving Machinery - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108967P
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/safety/machine-signs/danger-moving-machinery-pvc-200-x-300mm/p/ZT1108967P
Add to quotation
View all Machine Signs
Description
Danger Moving machinery - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Moving Machinery - PVC (200 x 300mm)
Type
Wall Signs
Material
PVC
Colour
Yellow/White
Weight
0.062kg
Width
200mm
Length
300mm
Installation
Self Adhesive
Depth
1mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome