Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
Danger Overhead Cables - Ban (1200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1109499P
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 +
£22.49
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/machine-signs/danger-overhead-cables-ban-1200-x-300mm/p/ZT1109499P
Add to quotation
View all Machine Signs
Description
Danger Overhead cables - BAN (1200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Overhead Cables - Ban (1200 x 300mm)
Installation
Screwed Or Cable Tied
Depth
0.3mm
Colour
Yellow/Black
Weight
0.29kg
Material
BAN
Width
1200mm
Length
300mm
Type
Banners
Fixing Method
Screwed Or Cable Tied
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome