Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
Danger Overhead Hazard - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108734P
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/safety/machine-signs/danger-overhead-hazard-pvc-200-x-300mm/p/ZT1108734P
Add to quotation
View all Machine Signs
Description
Danger Overhead hazard - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Overhead Hazard - PVC (200 x 300mm)
Installation
Self Adhesive
Material
PVC
Type
Wall Signs
Length
300mm
Width
200mm
Depth
1mm
Weight
0.062kg
Colour
Yellow/White
Fixing Method
Self Adhesive