Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
Do Not Leave This Machine Unattended Whilst in Operation - PVC (300 x 200mm)
By Spectrum Industrial
Order Code:
ZT1107914P
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 - 19
£7.72
8%
20 +
£7.38
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/safety/machine-signs/do-not-leave-this-machine-unattended-whilst-in-operation-pvc-300-x-200mm/p/ZT1107914P
Add to quotation
View all Machine Signs
Description
Do not leave this machine unattended whilst in operation - PVC (300 x 200mm)
Tags:
#BulkDiscount
Specifications
Specifications for Do Not Leave This Machine Unattended Whilst in Operation - PVC (300 x 200mm)
Colour
Red/White
Width
300mm
Weight
0.062kg
Type
Wall Sign
Length
200mm
Depth
1mm
Material
PVC
Installation
Self Adhesive
Fixing Method
Self Adhesive
Overall Depth
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome