Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
Failed - Do Not Use - Self Laminating Labels (50 x 25mm Roll of 250)
By Spectrum Industrial
Order Code:
ZT1112351P
£37.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.09
5%
10 +
£34.19
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/safety/machine-signs/failed-do-not-use-self-laminating-labels-50-x-25mm-roll-of-250/p/ZT1112351P
Add to quotation
View all Machine Signs
Description
Failed - Do Not Use - Self Laminating Labels (50 x 25mm Roll of 250)
Tags:
#BulkDiscount
Specifications
Specifications for Failed - Do Not Use - Self Laminating Labels (50 x 25mm Roll of 250)
Width
50mm
Material
Self-Laminating
Length
25mm
Depth
0.07mm
Installation
Self Adhesive
Colour
Red
Type
Labels
Weight
0.09kg
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome