Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
Farm Safety Notice - RPVC (400 x 600mm)
By Spectrum Industrial
Order Code:
ZT1108991P
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/machine-signs/farm-safety-notice-rpvc-400-x-600mm/p/ZT1108991P
Add to quotation
View all Machine Signs
Description
Farm Safety Notice - RPVC (400 x 600mm)
Tags:
#BulkDiscount
Specifications
Specifications for Farm Safety Notice - RPVC (400 x 600mm)
Colour
Various
Weight
0.259kg
Depth
1mm
Material
RPVC
Type
Safety Sign
Width
600mm
Installation
Screws/Double Sided Tape/Mastic
Length
400mm
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome