Quantity | Price | Discount |
---|---|---|
1 - 4 | £91.99 | 0% |
5 + | £88.31 | 4% |
Hazard signs, hazard: crushing of hands between a press and workpiece, pack of 10, film, leg length 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ISO 7010. Material = film. Feature = self-adhesive. Shape = triangular. Leg length = 200 mm. Product type = hazard signs. A large range of hazard signs. Compliant with ASR A1.3, EN ISO 7010 and BGV A8. Available in different materials. UV resistant - suitable for indoor and outdoor use.