Hazard Signs - Hazard: Crushing Of Hands Between A Press And Workpiece - Plastic

Order Code: ZT2745347S

£109.99 Inc VAT (20%)


Description

Hazard signs, hazard: crushing of hands between a press and workpiece, pack of 10, plastic, leg length 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ISO 7010. Material = plastic. Shape = triangular. Leg length = 200 mm. Product type = hazard signs. A large range of hazard signs. Compliant with ASR A1.3, EN ISO 7010 and BGV A8. Available in different materials. UV resistant - suitable for indoor and outdoor use.

See full description
Specifications for Hazard Signs - Hazard: Crushing Of Hands Between A Press And Workpiece - Plastic
  • Product Type
    Hazard Signs
  • Material
    Plastic
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Conforms to
    ISO 7010
  • Shape
    Triangular
  • Sign Type
    Standard
  • Leg Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome