Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Machine Signs
NO Unauthorised Persons to Use This Machine - PVC (300 x 200mm)
By Spectrum Industrial
Order Code:
ZT1107912P
£9.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.49
0%
5 - 9
£9.11
4%
10 - 19
£8.73
8%
20 - 49
£8.35
12%
50 +
£7.97
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.49
https://www.zoro.co.uk/shop/safety/machine-signs/no-unauthorised-persons-to-use-this-machine-pvc-300-x-200mm/p/ZT1107912P
Add to quotation
View all Machine Signs
Description
No unauthorised persons to use this machine - PVC (300 x 200mm)
Tags:
#BulkDiscount
Specifications
Specifications for NO Unauthorised Persons to Use This Machine - PVC (300 x 200mm)
Material
PVC
Colour
Red/White
Type
Wall Sign
Weight
0.062kg
Installation
Self Adhesive
Depth
1mm
Width
300mm
Length
200mm
Fixing Method
Self Adhesive
Overall Depth
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome