Unauthorised Persons Not to Use This Machine Rigid PVC Sign - 150 x 200mm

Unauthorised Persons Not to Use This Machine Rigid PVC Sign - 150 x 200mm

Order Code: ZT1186703X

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.

SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.

See full description
Specifications for Unauthorised Persons Not to Use This Machine Rigid PVC Sign - 150 x 200mm
  • Legend/Symbol Colour
    Black
    Red
  • MFR Part No.
    P04A/S
  • Overall Height
    200mm
  • Primary Colour
    White
  • Fixing Method
    Wall Fix
  • Material
    Rigid PVC
  • Overall Width
    150mm
  • Design
    UNAUTHORISED PERSONS NOT TO USE THIS MACHINE
  • Sign Type
    No Entry
  • Braille
    No
  • Description
    Unauthorised persons not to use this machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome