Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Marking and Warning Tapes
AT8F 50mm x 33m PVC Floor Marking Tape
By Advance
Order Code:
ZT1021350P
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 11th Mar
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/marking-and-warning-tapes/at8f-50mm-x-33m-pvc-floor-marking-tape/p/ZT1021350P
Add to quotation
Schedule an order and save 5%
View all Marking and Warning Tapes
Description unavailable
Specifications
Technical Information
Specifications for AT8F 50mm x 33m PVC Floor Marking Tape
Tape Type
Lane Marking Tape
Roll Width
50mm
MFR Part No.
211876
Adhesive Type
Rubber
Material
PVC
Width
50mm
Thickness
0.14mm
Series
AT8F
Colour
Yellow
Length
33m
Adhesive Material
Rubber Resin
Maximum Operating Temperature
60°C
Resistance Features
Corrosion-Resistant
Abrasion-Resistant
Water-Resistant
UV-Resistant
Standards Met
RoHS Complaint