Durable Floor Marking Tape 971L Green 609.6MM x 32.9 M 0.43MM

Order Code: ZT5133325S

£799.99 Inc VAT (20%)


Description

Durable Vinyl backing with a rubber adhesive designed for heavy traffic areas
Backing maintains vivid color even when exposed to heavy abrasion from pallets or heavy equipment like forklifts
Unique adhesive provides a strong bond yet promotes one-piece clean removal





Suggested Applications

See full description
Specifications for Durable Floor Marking Tape 971L Green 609.6MM x 32.9 M 0.43MM
  • Width
    609.6mm
  • Thickness
    0.43mm
  • Product Type
    Floor Marking Tape
  • Length
    32.9m
  • Colour
    Green
  • Size
    609.6mm x 32.9 M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome