0
1
2
3
4
5

DuraLine Heavy Duty Non-Slip Hazard Warning Floor Tape, 50mm x 15m

Order Code: ZT2659693S

£39.99 Inc VAT (20%)


Description

Removable self-adhesive, extra-strong floor marking tape for indoor use which is perfect for permanent marking of walkways ,aisles, non-pedestrian areas, etc. in warehouse and logistic areas. The tape is slip resistant R9 according to DIN 51130 to help improve workplace safety. Available in RAL 1003/9004 signal yellow/signal black. Dimensions: 50mm x 15m (W x L) • Self-adhesive floor marking tape
• Perfect for permanent marking of walkways, aisles and non-pedestrian walkways in warehouse and logistic areas
• Slip resistance R9 according to DIN 51130
• Available in RAL 1003/9004 signal yellow/signal black
• Dimensions: 50mm x 15m (WxL)

See full description
Specifications for DuraLine Heavy Duty Non-Slip Hazard Warning Floor Tape, 50mm x 15m
  • Colour
    Yellow/Black
  • Product Type
    Floor Tape
  • Size
    50mm x 15m
  • Width
    50mm
  • Length
    15m
  • Adhesive Type
    Self-adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome