0
1

DuraLine Strong Removable PVC Floor Marking Tape, 50mm x 33m, Green

Order Code: ZT3290017S

£16.29 Inc VAT (20%)


Description

DURALINE® sticks securely but can be easily removed without leaving residue or damage. Ideal for colour-coding, wayfinding, and creating temporary boundaries.

Made with rubber adhesive making the soft PVC tape a pleasure to use.

Easy to apply and remove

Specifications:

Available in: White, Red, Yellow, Green, Blue and Hazard
Applications: Floors, Walls, Equipment and Shelving etc
Self-adhesive type: Removable
Thickness: 0.16 mm
Width: 50 mm
Length: 33 m

Bullets:

• Secure hold and easily removed without residue or damaging the surface
• Easily deformable and adaptable
• Standard abrasion resistance
• Made with rubber adhesive making the soft PVC tape a pleasure to use
• Ideal for colour-coding, wayfinding, and creating temporary boundaries
• For use on floors, walls, equipment and shelving etc

Designed in Germany and built to last

See full description
Specifications for DuraLine Strong Removable PVC Floor Marking Tape, 50mm x 33m, Green
  • Product Type
    Floor Marking Tape
  • Fixing Method
    Self Adhesive
  • Colour
    Green
  • Material
    Soft PVC
  • Thickness
    0.16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome