Fibreglass Reinforcing Tape 50m X 75mm

Order Code: ZT3270801S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Images for illustration purposes only
Ideal for use with Watco Bund Sealer, this easy to cut and use tape provides you with additional reinforcement where there are cracks and joints

Features
Waterproofs and strengthens vulnerable joints
Helps prevent bund areas developing leaks
Can be used with products other than Watco Bund Sealer if required
Easy to cut and use

See full description
Specifications for Fibreglass Reinforcing Tape 50m X 75mm
  • Material
    Fibreglass
  • Size
    50m x 75mm
  • Width
    75mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome