Floor Marking Tape, Extra Strong, Width 50mm, White

Order Code: ZT2692884S

£339.99 Inc VAT (20%)


Description

Floor marking tape, extra strong, width 50 mm, white. Supplied = assembled. Width = 50 mm. Length = 30 m. Material = PVC. Temperature resistance = min. +5 °C. Type of mounting = self-adhesive. Thickness = 1.2 mm. Product type = floor marking tapes. Easy, fast and tidy lines and marking of hazardous areas in indoor areas. Marking of pallet storage spaces, parking spaces, ramps and boundaries of all types. Quick to apply and easy to remove. Suitable for dry areas. Elastic and flexible. Smooth surface. Durable. Self-adhesive. Floor marking tape for easy and quick signalling For marking traffic routes, work areas, safety zones and parking spaces in indoor areas of factory halls, logistics companies, warehouses etc. Suitable for stackers and industrial trucks. Application temperature min. +5 °C. Material thickness: 1.2 mm.

See full description
Specifications for Floor Marking Tape, Extra Strong, Width 50mm, White
  • Material
    PVC
  • Product Type
    Floor Marking Tapes
  • Mounting Type
    Self-Adhesive
  • Thickness
    1.2mm
  • Supplied
    Assembled
  • Length
    30m
  • Width
    50mm
  • Temperature Resistance
    Min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome