Ground Marking Device, Line Width 30 - 100mm, Includes Accessories

Order Code: ZT2693084S

£234.99 Inc VAT (20%)


Description

Ground marking device, line width 30 - 100 mm, includes accessories. Supplied = assembled. Colour = silver. Scope of delivery = floor marking device, side striper, snap line (30 m) , marking powder (100 g) , operating instructions, parking space plan. Line width min. = 30 mm. Line width max. = 100 mm. Material = metal. Product type = floor marking trolleys with cans of spray paint. Wide wheels for greater stability - ensures dead straight markings. Patented can holder - the can is automatically adjusted into the right position for spraying. Straightforward setting of line width from 3 - 10 cm. Fast conversion into a marking stick. Reinforced, highly durable housing. Directional arrow can be adjusted to follow pre-marked lines. Wind guard for exact markings. Holder for 3 spare cans to ensure paint is available quickly. New Perfekt Striper ground marking device For professional and economical marking in indoor and outdoor areas in car parks and garages, open spaces, industrial markings, safety markings, factory halls, warehouses etc. The marking device is ready for use at any time and needs no subsequent cleaning at all Shake the can vigorously - place it in the device - move along the route to be marked - finished. New ergonomic handle to make operating the spray can easier. No maintenance or repair necessary. Included in the set: - Ground marking device - Side striper (for markings close to walls) - Chalk line (30 m) - Marking powder (100 g) - Operating instructions and car park plan

See full description
Specifications for Ground Marking Device, Line Width 30 - 100mm, Includes Accessories
  • Colour
    Silver
  • Supplied
    Assembled
  • Material
    Metal
  • Product Type
    Floor Marking Trolleys

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome