Hazard Warning Tape, 50mm x 33m, Red/White

Order Code: ZT1175441P

£10.99each Inc VAT (20%)
£197.82 minimum order value
QuantityPriceDiscount
1 - 19£10.990%
20 +£10.554%

Minimum order quantity: 18.

Description

Marcwell® Red/White Hazard Tape

Premium industrial quality printed self-adhesive vinyl floor tape

• High visibility red and white chevron design
• Use to draw attention to hazardous areas and create work zones
• For easy accurate tape laying use the Pacplan TL001 lane marking applicator
• Tape width 50mm
• Roll length 33mtr
• 18 rolls per case
• Case weight 7.2kg

Please note images are for illustration purposes only.

See full description
Specifications for Hazard Warning Tape, 50mm x 33m, Red/White
  • Fixing Method
    Self Adhesive
  • Size
    50mm x 33m
  • Colour
    Red/White
  • Material
    Vinyl
  • Product Type
    Hazard Warning Tape
  • Tape Width
    50mm
  • Roll Length
    33m