Lane and Safety Marking Tape 471F Blue 12 mm x 33 M 0.14 Mm

Order Code: ZT5133764S

£9.99 Inc VAT (20%)


Description

Maintains its colour when exposed to abrasion, wear and many solvents
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Ideal for use on curved and irregular surfaces
Easy to apply, excellent holding strength on many surfaces
Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
Available in a wide variety of vivid colours and sizes


Suggested Applications
Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion

See full description
Specifications for Lane and Safety Marking Tape 471F Blue 12 mm x 33 M 0.14 Mm
  • Product Type
    Marking Tape
  • Length
    33m
  • Colour
    Blue
  • Thickness
    0.14mm
  • Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome