Marking Set, Floor Marking Device And Tape, Tape Colour Blue

Order Code: ZT2734404S

£499.99 Inc VAT (20%)


Description

Marking set, floor marking device and tape, tape colour blue. Supplied = assembled. Scope of delivery = 1 tape dispenser, 1 knife, snap line, chalk and 2 rolls of floor marking tape. Product type = strap dispensers. The marking set makes it easy to make a start: 1 tape dispensing device, 2 rolls of floor marking tape, 1 cutter, and snap line and chalk. The extra strong floor marking tape (LxW 33 m x 75 mm) for surfaces within companies. It allows you to make exact and clear cut markings on paths, lanes and other barriers economically. Different zones can be marked flexibly. The floor marking tape can be removed from most floors without leaving residue, and is therefore particularly suitable for short-term and medium-term measures. The tape dispensing device makes marking convenient and effortless.

See full description
Specifications for Marking Set, Floor Marking Device And Tape, Tape Colour Blue
  • Supplied
    Assembled
  • Product Type
    Strap Dispensers
  • Tape Width
    75mm
  • Tape Length
    33m
  • Size
    33 m x 75 mm
  • Tape Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome