Pre-printed Phase Marking Tape (L1) 15 mm x 10 M 100 Rolls

Pre-printed Phase Marking Tape (L1) 15 mm x 10 M 100 Rolls

Order Code: ZT5135314SCopy

£109.99 Inc VAT (20%)


Description

Offer excellent resistance to abrasion, acid, alkalis, corrosion, moisture and varying weather conditions � including sunlight
Options available; L1, L2, L3 black tape with white characters or white tape with black characters, Neutral white tape with black characters or blue tape with white characters
UL510 approved
Flame retardant
Four individual tapes for specific phase identification (L1, L2, L3 and Neutral)



Suggested Applications
For specific L1 phase identification

See full description
Specifications for Pre-printed Phase Marking Tape (L1) 15 mm x 10 M 100 Rolls
  • Colour
    Black
    Blues
    White
  • Product Type
    Phase Marking Tape
  • Width
    15mm
  • Length
    10m