Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Marking and Warning Tapes
PVC Hazard Tape Red/White - 50mm x 33m
By Soudal
Order Code:
ZT4804729S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/safety/marking-and-warning-tapes/pvc-hazard-tape-red-white-50mm-x-33m/p/ZT4804729S
Add to quotation
View all Marking and Warning Tapes
Description
Hazard warning tape. High abrasion resistance.
Tags:
#BulkDiscount
Specifications
Specifications for PVC Hazard Tape Red/White - 50mm x 33m
Product Type
Hazard Tape
Material
PVC
Colour
Red/White
Size
50mm x 33m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome