Tape -Warning Carton of Black/Yellow (18 Rolls) Width 50MM

Order Code: ZT3082156S

£129.99 Inc VAT (20%)


Description

Colour: Black/yellow.
Length m: 33.
Material: PVC.
Pack Quantity: 18.
Product Type: Hazard warning.
Sold As: Roll.
Type: Hazard warning.
Width mm: 50.Self adhesive, PVC tapes. Flame retardant. Ideal for marking out areas in factories, warehouses, schools, hospitals, etc. Available in single rolls, packs of 6 or cartons of 18. Size - 50mm x 33m.

See full description
Specifications for Tape -Warning Carton of Black/Yellow (18 Rolls) Width 50MM
  • Colour
    Black/Yellow
  • Type
    Hazard Warning
  • Material
    PVC
  • Pack Quantity
    18
  • Width
    50mm
  • Length
    33m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome