Tough and Durable Commercial Grade Line Marking Tape 100mm X 30m - Black & Yellow Hazard

Tough and Durable Commercial Grade Line Marking Tape 100mm X 30m - Black & Yellow Hazard

Order Code: ZT3426810S

100mm x 30m
Black & Yellow Hazard
100mm
£85.99 Inc VAT (20%)


Description

This high grade commercial floor marking tape removes the need for expensive and disruptive line painting in your facility. Hard wearing and tough yet low profile. This tape is a popular choice for floor marking in warehouses, factories, hotels and large retail premises. Available in numerous colours and sizes.


• This tough and durable Line Marking Tape is only 570mu (0.57mm) thick!
• This thinner profile tape makes it ideal for retail, hotels, hospitals, catering, workplaces, offices
• Creates a cost-effective, lean floor marking system within your workplace
• Very cost effective to buy and offers far better pay back than painting
• Moulded textured non-slip surface without abrasive grit loss
• Easy to clean with industrial chemicals and cleaning machines (will not collect mop lint)
• Available in Black, Blue, Green, Orange, Red, White, Yellow, Black & Yellow Hazard, Red & White Hazard
• Easy and quick to install without the need for masking, dry times or suffering from paint fumes
• Supplied as standard in rolls of 25mm, 50mm 75mm and 100mm widths
• Can be removed cleanly as it won't snap or fracture
• Designed and manufactured in the UK

See full description