Vehicle Marking Sheeting 13058 YelLow/black Right 100 mm x 25 M

Order Code: ZT5136512S

£199.99 Inc VAT (20%)


Description

Flexible retroreflectve film
Excellent angularity
For multi-color emblems ans markings on vehicle surfaces
Similar daytime and nightime appearance
Suited for application over surfaces with rivets (Temps > 16�C), flat or moderate curve surfaces
Resists cracking in cold climate
Pressure sensitive adhesive

Suggested Applications

See full description
Specifications for Vehicle Marking Sheeting 13058 YelLow/black Right 100 mm x 25 M
  • Product Type
    Vehicle Marking Sheeting
  • Width
    100mm
  • Size
    100 mm x 25 M
  • Length
    25m
  • Colour
    Yellow/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome