Budget Slip Resistant Tape - Yellow/Black 50mm Width

Order Code: ZT3079393S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Colour: Black/yellow.
Length mm: 20000.
Sold As: Roll.
Width mm: 50.Tough oxide grit surface, resin bonded to a 0.15mm flexible backing. Self-adhesive backed - sticks to concrete, metal, wood and painted surfaces. Supplied on 20m rolls - cut to length with scissors. Use indoors or outdoors. Suitable for walkways, stairs, ladder treads and many other applications.

See full description
Specifications for Budget Slip Resistant Tape - Yellow/Black 50mm Width
  • Colour
    Black/Yellow
  • Length
    20000mm
  • Width
    50mm
  • Product Type
    Slip Resistant Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome