Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Matting Accessories
Duct 75 x 25mm x 3M Pvc-u
By Marshall Tufflex
Order Code:
ZT5108728S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/safety/matting-accessories/duct-75-x-25mm-x-3m-pvc-u/p/ZT5108728S
Add to quotation
View all Matting Accessories
Description
Marshall Tufflex DUCT 75X25MMX3M PVC-U Underfloor to Desk Track (1047) MTU125
Specifications
Specifications for Duct 75 x 25mm x 3M Pvc-u
Width
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome