Tape - Anti-Slip, Fluorescent Yellow, Roll 50MMX18.3M Self Adhes (QTY.1)

Order Code: ZT3077096S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Colour: Hi-visibility yellow.
Colour: Yellow.
Length mm: 18300.
Sold As: Roll.
Width mm: 50.Self-adhesive. Durable and easy to apply. Abrasive surface provides extreme grip performance and hard-wearing abilities, indoors or outdoors. Resistant to oil, detergents, solvents, UV light and all weather conditions. Ideal for factory floors, steps, ladder treads, vehicles. Tapes roll length: 18.3m.

See full description
Specifications for Tape - Anti-Slip, Fluorescent Yellow, Roll 50MMX18.3M Self Adhes (QTY.1)
  • Colour
    Yellow
  • Length
    18300mm
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome