1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
310 Mechanical Hazard Latex Coated Grip Gloves, Green

310 Mechanical Hazard Latex Coated Grip Gloves, Green


Select
See all variants from
£3.29Inc VAT (20%)

See all variants from £3.29

Description

These latex palm-coated gloves from Showa® feature a rough finish coating to ensure an excellent grip in both wet and dry conditions. Ideal for heavy-duty lifting and handling, these flexible gloves resist tearing and offer a long product life.

Features and Benefits
• The glove's anatomical shape facilitates movement
• The seamless cotton/polyester 10 gauge liner prevents irritation
• The natural rubber protects the hand from abrasive cuts and puncturing and extends the life of the glove
• The knuckles remain free ensuring good dexterity
• The back of the hand is ventilated to reduce perspiration
• Vending machine compatible to allow easy access for staff

Typical Applications
• Building sites
• Carpentry
• Floor tiling
• Framework
• Highway maintenance
• Masonry
• Quarry work
• Roofing

Standards
• CE Category II
• EN 388:2016 2.1.4.2.X.

Notes
• Can be washed at 40°C

See full description

Feature Attributes

MFR Part No.:
SHO310
Glove Category:
Intermediate Design - Category 2
Material:
Cotton
Colour:
Green,Natural
EN388 Abrasion:
2
Liner Material:
Cotton
More attributes