330 Re-grip Latex Coated Grip Gloves, Grey/Black


Select
£4.49 Inc VAT (20%)


See all variants from £4.49

Description

Latex palm coated grip gloves that are extremely durable and comfortable.

Features and Benefits
• Seamless 10 gauge liner, with reinforced thumb crotch to enhance wearer comfort and improve product longevity
• Surface provides tactile feel and better grip
• These flexible and soft gloves absorb perspiration, for ultra comfortable extended wear and good mechanical resistance

Typical Applications
• Construction
• Manufacturing
• Municipal services
• Bricklaying
• Railway
• Tiling
• Manual handling
• Scaffolding

Standards
• EN388:2003 2.1.4.2

See full description

Feature Attributes

EN388 Puncture:
2
Glove Category:
Intermediate Design - Category 2
Material:
Cotton
Colour:
Grey,Black
EN388 Cut:
1
Liner Material:
Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome