1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
370 Multi-Purpose Palm-Coated Nitrile Gloves, White
0
1
2
3

370 Multi-Purpose Palm-Coated Nitrile Gloves, White


Select
See all variants from
£4.39Inc VAT (20%)

See all variants from £4.39

Description

Robust and hardwearing, the 370 assembly grip glove from Showa® is lightweight and comfortable. The nitrile palm coating protects the hands against a range of fluids, including oil, making them the ideal choice for assembly work.

Features and Benefits
• Back of the glove is breathable to prevent heat build-up and wearer discomfort
• Elasticated cuff for a secure fit, preventing access to dirt and debris
• Resists deformation for prolonged glove life
• Offers high levels of dexterity, tactility, and excellent dry grip
• Lint-free to prevent product contamination
• Vending machine compatible for quick PPE access

Typical Applications
• Aerospace
• Agriculture
• Automotive
• Construction
• Logistics
• Mechanical
• Manufacturing
• Assembly
• Maintenance

Standards
• CE Category II
• EN388:2016 4.1.2.1.X.

Warnings
• Does not protect against thermal, electrical, or chemical risks
• Risk of entanglement: Do not wear if operating machinery

Notes
• 13 gauge liner
• Wipe clean with a damp cloth

See full description

Feature Attributes

Liner Material:
Nylon
EN388 Tear:
2
EN388 Puncture:
1
EN388 Cut:
1
EN388 Abrasion:
4
Coating:
Nitrile
More attributes