56-427 MaxiDry Knit Wrist NBR Fully Coated Gloves SZ-11

Order Code: ZT3609748S

£5.99 Inc VAT (20%)


Description

The MaxiDry Fully Coated Gloves 56-427 are meticulously crafted for manual handling in challenging outdoor conditions. Characterized by flexibility, ultra-thin construction, and resistance to liquids, these gloves offer a superior solution for a range of tasks. Their snug fit ensures optimal dexterity and touch sensitivity, while the nitrile foam, non-slip coating provides enhanced grip in various environments. Featuring an elasticated cuff, these gloves remain securely in place during use, ensuring continuous safety and reliable performance. Ideal for those working outdoors, these gloves combine comfort, functionality, and durability for effective manual handling.

Features and Benefits
• EN-388 compliant design
• Handling rough and coarse materials
• Ideal for precision handling
• For use in dry environments
• Super thin, flexible, dexterous and comfortable

See full description
Specifications for 56-427 MaxiDry Knit Wrist NBR Fully Coated Gloves SZ-11
  • EN388 Puncture
    1
  • Coating
    NBR (Nitrile Butadiene Rubber)
  • Series
    MaxiDry
  • EN388 Tear
    2
  • EN388 Abrasion
    4
  • MFR Part No.
    56427-11B
  • Colour
    Black
  • EN388 Cut (Coupe Test)
    1
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome