0
1
2
3

70-419 Hyflex 18" Kevlar Bar Tack Yellow

Order Code: ZT1096496S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 +£6.956%


Description

These cut-resistant gloves from Ansell® also offer superior mechanical protection. Made from high-performance Kevlar® fibres, these comfortable gloves protect the main hand and up to the elbow.

Features and Benefits
• Stretchable stitches for improved flexibility and comfort
• Double layered 100% Kevlar® sleeves for improved protection
• Bar Tack sleeve holds the sleeve in place
• Resistant to heat up to 100°C

Typical Applications
• Automotive
• Metal fabrication
• Construction

See full description
Specifications for 70-419 Hyflex 18" Kevlar Bar Tack Yellow
  • Size
    One Size
  • Colour
    Yellow
  • Series
    HyFlex®
  • MFR Part No.
    70-419
  • Liner Material
    Kevlar®
  • Sleeve Material
    Kevlar®
  • EN388 Puncture
    X
  • Overall Length
    18in
  • EN388 Tear
    3
  • Cuff Style
    Knit
  • EN388 Cut
    3
  • EN388 Abrasion
    1
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome