866 Tegera Palm-side Coated Black Gloves


£0.89 Inc VAT (20%)
Up to 17.5% off

See 5 Product Variants
£0.89

Description

The Tegera® 866 cut-resistant gloves protect against abrasions, scratches, and lacerations. The water and oil-resistant PU palm-dipped lining makes them ideal when coming into contact with oil and grease, protecting the hands and maintaining safety standards.

Features and Benefits
• Water and oil repellent suitable for precision work
• Breathable glove back to keep hands cool and comfortable
• Knitwrist elasticated glove for a secure fit

Typical Applications
• Engineering
• Assembly
• General warehousing
• Utilities
• Installation

Standards
• EU 2016/425
• CE CAT. II
• EN 420:2003+A1:2009
• EN 388:2016

See full description

Feature Attributes

Liner Material:
Polyester
EN388 Cut:
1
EN388 Tear:
2
Coating:
Polyurethane
Glove Category:
Intermediate Design - Category 2
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome