9120 Tegera Pro Palm-side Coated Grey/Black Gloves - Size 10

Order Code: ZT1175831X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Synthetic black/grey/yellow unlined leather glove with a thickness of 0.7mm. The gloves are constructed from a palmside of Microthan®+ and an upperhand of Nylon. They have a diamond grip pattern, are chrome free with reinforced seams and are suitable for assembly work/general handling. Prevents the risk of scratches, lacerations, blisters, grazes, drying out, chapping, contact with dirt and chrome allergy. Primary environments of use include oil, gas, petrochemical, metal fabrication, machinery and equipment, MRO, automotive, transportation, building and construction, mining and utilities.

See full description
Specifications for 9120 Tegera Pro Palm-side Coated Grey/Black Gloves - Size 10
  • MFR Part No.
    9120-10
  • Liner Material
    Nylon
  • Size
    10
  • EN388 Abrasion
    2
  • Glove Category
    Intermediate Design - Category 2
  • Series
    9120 Tegera Pro®
  • EN388 Tear
    2
  • Colour
    Black
    Grey
  • Coating
    Microthan®
  • EN388 Puncture
    1
  • EN388 Cut
    0
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388
    EN388: 2016
  • EN388 Cut, Coup Test
    1
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome