A100 Latex Palm Grip Glovesorange SZ-10 (XL)

Order Code: ZT1175898X

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

EN420, EN388
Premium quality latex palm dipped 10 gauge glove which provides good tear and abrasion resistance, for secure handling in both wet and dry conditions. Open back for ventilation and ergonomic design to reduces hand fatigue.
Fabric 65% Polyester, 35% Cotton, Latex

Specifications for A100 Latex Palm Grip Glovesorange SZ-10 (XL)
  • EN388 Cut
    2
  • Liner Material
    Cotton
    Polyester
  • EN388 Tear
    4
  • EN388 Puncture
    3
  • Glove Category
    Intermediate Design - Category 2
  • Coating
    Latex
  • EN388 Abrasion
    3
  • MFR Part No.
    A100
  • Size
    10
  • Colour
    Natural
    Orange
  • EN388 Cut, Coup Test
    1
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388
    EN388: 2016
  • Series
    A100
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome