Activgrip Advance 581 Purple SZ8/M

Order Code: ZT3926668S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 +£3.096%


Description

ActivGrip™ Advance takes Towa's already impressive line of premium industrial gloves a step further into the future.
The Advance is specifically designed to provide maximum "all-around" performance for slippery-grip applications in non-hazardous chemical environments.
The 13-gauge seamless nylon liner and "open back styling" provide excellent coolness and flexibility, which minimize hand fatigue, thus increasing productivity.
A soft yet durable nitrile coating technology adheres to virtually any dry or slippery surface.

See full description
Specifications for Activgrip Advance 581 Purple SZ8/M
  • Series
    TOW581 Activgrip Advance
  • MFR Part No.
    TOW58108
  • Colour
    Black
    Purple
  • Coating
    Nitrile
  • Liner Material
    Nylon
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome