Armalite Gloves Size 8 AV725P

Order Code: ZT1146078S

£1.89each Inc VAT (20%)
£22.68 minimum order value
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.786%
50 +£1.6612%

Minimum order quantity: 12.

Description

These 3/4 nitrile coated gloves deliver cuts and abrasion resistance and an excellent grip. Repelling oils and greases, they're ideal for precision handling in a machine or automotive environment.

Features and Benefits
• Elasticated knit wrist for a secure fit
• Uncoated cotton back allows for hand ventilation and comfort
• Sanitized® hygiene treatment protects against bacteria and fungi

Typical Applications
• General handling
• Engine manufacture
• Light fabrication

Standards
• EN388:2003 2.1.1.1.
• EN388:2016 3.1.1.1.X.
• EN420:2003 + A12016
• LABS PWIS-Free Class A2 (for use with solvents and water-based paints)

See full description
Specifications for Armalite Gloves Size 8 AV725P
  • Series
    Armalite®
  • Coating
    Nitrile
  • EN388 Tear
    1
  • Size
    8
  • EN388 Abrasion
    3
  • Glove Category
    Intermediate Design - Category 2
  • Colour
    Yellow
  • Liner Material
    Cotton
  • EN388 Puncture
    1
  • EN388 Cut
    1
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388
    EN388: 2016
  • EN388 Cut, Coup Test
    1
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome