CAT II Perfect Poly General Purpose Safety Gloves, Black & Grey


£4.09 Inc VAT (20%)

See 5 Product Variants
£4.09

Description

These lightweight gloves are ideal for precision handling The polyurethane coating on the palms and fingers allow for excellent grip in greasy and oily environments, while the hand protection features allow for medium hazard environments.

Features and Benefits
• Tight knit offers hand support and good dexterity
• Ventilated back for user comfort
• Limited dirt penetration and improved tactility
• Coating provides excellent abrasion and tear-resistance
• Silicone-free and suitable for use in painting and finishing industries

Typical Applications
• Industry
• Aviation
• Transport
• Logistics
• Automotive
• Maintenance and repair

Standards
• EN388:2003 4.1.2.1.X.

See full description

Feature Attributes

Coating:
Polyurethane
Liner Material:
Polyamide
EN388 Cut (Coupe Test):
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome