0
1
2
3
4

Chrome Leather Rigger Gloves 2" Cuffs Size 10

Order Code: ZT2657882S

4
£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

These Mechanical Handling Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These unisex safety gloves from Halo® are durable and hardwearing, delivering excellent tear and abrasion resistance. Fortified with additional chrome leather lining over the knuckles and fingertips, these gloves are ideal for a wide range of industrial environments and tasks.

Features and Benefits
• Breathable cotton lining for user comfort
• Leather coating improves grip of components
• Elasticated back for a secure fit
• Chrome leather lining over the fingertips and knuckles for additional abrasion protection
• Open 2in. safety cuff for arterial protection
• Available in two sizes to suit your needs

Standards
• Halo® products are BSI tested
• EN 388:2016 3.1.4.3.X.
• CAT II

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome