Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Mechanics Gloves
Cotton Glove Liners Size 7 (12 Pairs)
By Ansell
Order Code:
ZT3034345S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/safety/mechanics-gloves/cotton-glove-liners-size-7-12-pairs/p/ZT3034345S
Add to quotation
View all Mechanics Gloves
Description
ANSELL Cotton Glove Liners Size 7 (12 Pairs) SAF0280
Tags:
#BulkDiscount
Specifications
Specifications for Cotton Glove Liners Size 7 (12 Pairs)
Pack Size
12pr
Product Code
SAF0280
Product Type
Reusable Gloves
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome