Quantity | Price | Discount |
---|---|---|
1 - 9 | £2.99 | 0% |
10 - 19 | £2.87 | 4% |
20 - 49 | £2.75 | 8% |
50 - 99 | £2.63 | 12% |
100 + | £2.51 | 16% |
DeWalt DPG66L EU Smooth Nitrile Gripper Gloves: Maximum Dexterity, Superior Grip
Ever felt frustrated by work gloves that sacrifice dexterity for grip, or breathability for protection? When you need a glove that delivers on all fronts, reach for the DeWalt DPG66L EU Smooth Nitrile Gripper Gloves.
These innovative gloves are designed to be your partner on the job, offering exceptional comfort, superior control, and reliable protection – all rolled into one. Whether you're a seasoned professional or a DIY enthusiast tackling a weekend project, the DeWalt DPG66L EU gloves will help you work with confidence and efficiency.
Features:
Ultradex Smooth Nitrile Grip ensures exceptional grip on dry, wet, or oily surfaces, keeping tools firmly in your hand for improved safety and efficiency.
Superior Dexterity: The nitrile coating is applied using a special process that maintains a high level of flexibility, allowing for precise handling of small objects and intricate tasks
Breathable Poly Shell: Keeps your hands cool and comfortable throughout the workday, even in warm environments.
Elastic Cuff: Provides a snug, secure fit that prevents dirt and debris from entering the glove.
EN 388 Certified: Meets European safety standards for abrasion, cut, tear, and puncture resistance, offering peace of mind while you work.
These gloves are ideal for a wide range of applications, including:
Construction.
General maintenance.
Machine operation.
Assembly tasks.
DIY projects.
Specification:
Size: Large
EN 388 3121X Certified