0
1
2

General Handling Gloves, Black, Uncoated, Size 11

Order Code: ZT3421840S

£0.69each Inc VAT (20%)
£8.28 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 - 499£0.6111.5%
500 +£0.5816%

Minimum order quantity: 12.

Description

These seamless polyester gloves protect against minimal risk mechanical hazards, such as minor impacts and cuts. Used widely in precision assembly tasks, the 15 gauge gloves also make excellent glove liners to keep hands clean and protected.

Features and Benefits
• Flexible polyester gives excellent dexterity when handling small objects
• Seamless construction prevents seam on skin irritation for user comfort
• Lightweight and comfortable, hands remain cool and free from dirt

Typical Applications
• Glove liner
• Product protection
• Very light handling in dry conditions

Standards
• CE Category I

See full description
Specifications for General Handling Gloves, Black, Uncoated, Size 11
  • Liner Material
    Polyester
  • Glove Category
    Simple Design - Category 1
  • Coating
    Uncoated
  • Series
    STP
  • MFR Part No.
    G/STP13/11
  • Size
    11
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome