Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Mechanics Gloves
Gloves Fully Coated Nitrile Knitwrist Pair
By JanSan
Order Code:
ZT2425622S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/safety/mechanics-gloves/gloves-fully-coated-nitrile-knitwrist-pair/p/ZT2425622S
Add to quotation
View all Mechanics Gloves
Description
JanSan® Blue nitrile fully coated on a thick jersey liner with knitwrist.
Tags:
#BulkDiscount
Specifications
Specifications for Gloves Fully Coated Nitrile Knitwrist Pair
Colour
Blue
Product Type
Work & Safety Gloves
Size
One Size
Type
Gloves
Material
Nitrile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome