0
1
2
3

Hyflex 11-840 Fortix Palm-Side Coated Black/Grey Gloves


Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

With robust abrasion performance, enhanced comfort, and high dexterity, the HyFlex® 11-840 gloves are an ideal solution for workers who move between general handling tasks.

Using FORTIX™ Abrasion Resistance Technology, these gloves provide 20% more abrasion protection for a safer working environment.

Features and Benefits
• ANSELL GRIP™ technology offers 2X more grip for secure handling
• Silicone-free material and suitable for painting and spraying industries
• Ansell® ZONZ™ Comfort Fit Technology improves support and comfort
• Enhanced breathability for user comfort during prolonged wear
• ERGOFORM™ technology ensures an optimised fit that matches natural hand contours

Typical Applications
• Assembly
• Picking and packing
• General handling
• Goods In

Approvals
• Oeko-Tex and Dermatest certfied
• REACH compliant

Standards
• EN388
• CE
• EN407
• ANSI A1 Cut
• ANSI 4 ABR

See full description

Feature Attributes

Series:
11-818 HyFlex® Fortix
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
Coating:
Nitrile
Colour:
Grey,Black
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome