0
1

Inspec-grip 7663 Palm-side Coated White/Red Gloves - Size 10

Order Code: ZT1175221X

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 +£1.786%

Order by 12pm, get it Tomorrow

Description

Inspec - Grip™
PVC polka-dots on palm and fingers. For use on assembly work, automotive, packaging etc.
Added surface to provide extra grip during application.
Used for inspection lines, can be made from lint-free material for less contamination.
BS EN388 2.1.4.X.
CAT II

See full description
Specifications for Inspec-grip 7663 Palm-side Coated White/Red Gloves - Size 10
  • Size
    10
  • Glove Category
    Intermediate Design - Category 2
  • Liner Material
    Nylon
  • EN388 Abrasion
    2
  • Coating
    PVC
  • EN388 Cut
    1
  • EN388 Tear
    4
  • Colour
    Red
    White
  • EN388 Puncture
    2
  • MFR Part No.
    7663
  • Series
    7663 Inspec Grip
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2016
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome