Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Mechanics Gloves
Iridium-Ls Glove Size 2XL
By Blackrock
Order Code:
ZT2623104S
Qty of 36 for
£147.24
Inc VAT (20%)
£4.09 each
Quantity
Price
Discount
1 - 1799
£4.09
0%
1800 - 3599
£3.93
4%
3600 +
£3.76
8%
36
Add to basket
This product must be ordered in multiples of 36
Currently unavailable
Unavailable
GBP
147.24
https://www.zoro.co.uk/shop/safety/mechanics-gloves/iridium-ls-glove-size-2xl/p/ZT2623104S
Add to quotation
View all Mechanics Gloves
Description
Excellent wet and dry grip on a mid-weight liner that gives good dexterity
Tags:
#BulkDiscount
Specifications
Specifications for Iridium-Ls Glove Size 2XL
Product Type
Glove
Size
2XL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome