0
1

Light Weight 3/4 Coated Yellow Gloves - Size 8

Order Code: ZT1175239X

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.387.5%
100 - 199£1.3112%
200 +£1.2516%


Description

With cotton interlock liner. Combines the comfort of cotton with the protection of nitrile. Textured surface, durable and washable. Ideal for assembly, fabrication and handling. Open backed knitted wrist to keep hands cooler in warm conditions.
Added surface to provide extra grip during application.
Open backed gloves provide extra ventilation to the hand keeping it cooler throughout long periods of use.
CAT II. Conforms to BS EN388 4.1.1.1

See full description
Specifications for Light Weight 3/4 Coated Yellow Gloves - Size 8
  • Colour
    Yellow
  • MFR Part No.
    N19120
  • EN388 Puncture
    1
  • Liner Material
    Cotton
  • Coating
    Nitrile
  • EN388 Abrasion
    3
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Cut
    1
  • EN388 Tear
    1
  • Size
    8
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome